Order Entry
Export
Orders LinkContactUsLinkComponent
Pressure bulbs

Pressure bulbs

Double ball with net, rubber, Ø 46 mm, 52 ml, Red
Catalog # KART3912
Supplier:   KARTELL
Pressure bulbs
Catalog # KART3912
Supplier:  KARTELL
Pressure bulbs
Pressure bulbs

Double ball with net, rubber, Ø 46 mm, 52 ml, Red

Price
72,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Made of rubber, red.

Mono-balls with valve are suitable for pellet burette charging or for vapourisers.

Double balls with net are suitable for automatic burettes and flash chromatography columns.

Tube length: 33,5 cm

Specifications
  • Capacity:
    52 ml
  • Colour:
    Red
  • Description:
    Double ball with net, rubber, Ø 46 mm
  • Seq:
    03