Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joint

Flasks, round bottom, with standard ground joint

20000 ml, 29/32 NS, 495 ± 7 mm, 345 mm
Catalog # LENZ03002994
Supplier:   Lenz Laborglas
Flasks, round bottom, with standard ground joint
Catalog # LENZ03002994
Supplier:  Lenz Laborglas
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

20000 ml, 29/32 NS, 495 ± 7 mm, 345 mm

Price
696,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

Certifications: DIN EN ISO 4797

Documents

Specifications
  • Ext.Ø:
    345 mm
  • Socket size:
    29/32 NS
  • Capacity:
    20000 ml
  • Height:
    495 ± 7 mm
  • Seq:
    39