Order Entry
Export
Orders LinkContactUsLinkComponent
 

Standard conical ground joints

19/38 NS, 120 mm, - NS, 17 mm, 1,8 mm
  LENZ01100819
Standard conical ground joints
  LENZ01100819
Standard conical ground joints
Standard conical ground joints

19/38 NS, 120 mm, - NS, 17 mm, 1,8 mm

 
87,10 €
   
1 * 10 items
 

DURAN®, borosilicate glass, clear.

  • Leakproof
  • Minimal requirement for joint lubrication
  • Joints cannot be misaligned

Socket and cone joints with fused edges. Excellent chemical resistance. High temperature resistance. Minimal thermal expansion giving high resistance to temperature changes.

DIN 12242 Form E (Socket joints)

DIN 12242 Form B (Cone joints)

ISO 383

 : DIN 12242 Form E (Socket joints), DIN 12242 Form B (Cone joints), ISO 383.

 
  • Cone size:
    19/38 NS
  • Socket size:
    - NS
  • Tube ext.Ø:
    17 mm
  • Wall thickness:
    1,8 mm
  • Seq:
    69
  • Total length:
    120 mm