Order Entry
Export
Orders LinkContactUsLinkComponent
Stretchable lanyards, shock-absorbing, Miller® Manyard®

Stretchable lanyards, shock-absorbing, Miller® Manyard®

With galvanized connector and snap hook (63 mm), 2,0 m
Catalog # 111-1382
Supplier:   HONEYWELL SAFETY
Stretchable lanyards, shock-absorbing, Miller® Manyard®
Catalog # 111-1382
Supplier:  HONEYWELL SAFETY
Stretchable lanyards, shock-absorbing, Miller® Manyard®
Stretchable lanyards, shock-absorbing, Miller® Manyard®

With galvanized connector and snap hook (63 mm), 2,0 m

Price
166,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The lightweight, elasticated Manyard® is ideal when carrying out maintenance on cranes or gantries. When contracted, these shock-absorbing lanyards reduce the risk of tripping or snagging.

  • Unique woven shock-absorbing material reduces fall arrest forces
  • Highly resistant external webbing with PTFE finish
  • With safety clip that straps on to the harness to hold the Manyard® when not in use
  • Reliable visual inspection: Integral red core becomes visible if the outer jacket is damaged or worn
  • Hi-tech protective finish on the outer tubular jacket prolongs the service life

Certifications: EN 355

Specifications
  • Description:
    With galvanized connector and snap hook (63 mm)
  • Length:
    2,0 m
  • Cat. No.:
    111-1382
  • Breaking strength:
    > 1500 daN
  • Model:
    ME86 - 2,0 m
  • Elasticity:
    32,8%
  • Connector type:
    Karabiner CS20, zinc plated steel, opening 18 mm
    Snap hook, chromate steel, opening 63 mm
  • Weight:
    0,98 kg