Order Entry
Export
Orders LinkContactUsLinkComponent
Conductivity cells, two-electrode, Orion™

Conductivity cells, two-electrode, Orion™

018020MD, 2-electrode conductivity cell, 018020MD, 2-electrode, 10 µS/cm - 2000 mS/cm, 10 cm-1, Glass/platinum, platinised, Mini DIN, 1,5 m cable, High electrolyte concentration solutions
Catalog # 663-0190
Supplier:   Thermo Orion
Conductivity cells, two-electrode, Orion™
Catalog # 663-0190
Supplier:  Thermo Orion
Conductivity cells, two-electrode, Orion™
Conductivity cells, two-electrode, Orion™

018020MD, 2-electrode conductivity cell, 018020MD, 2-electrode, 10 µS/cm - 2000 mS/cm, 10 cm-1, Glass/platinum, platinised, Mini DIN, 1,5 m cable, High electrolyte concentration solutions

Price
565,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These versatile conductivity cells are intended for laboratory and field use.

  • Available in a variety of materials and measurement ranges

011010A and 011020A are designed for use with 555A, 550A, 162A, 136A, 135A, 131S, 130A meters.

011010, 011020 and 011050 are designed for use with 150Aplus, 145Aplus, 125Aplus, 115Aplus, 105Aplus meters.

011050MD, 011510MD, 013016MD and 018020MD are designed for use with Star series meters.

Specifications
  • Conductivity:
    10 µS/cm - 2000 mS/cm
  • Connection:
    Mini DIN, 1,5 m cable
  • For:
    High electrolyte concentration solutions
  • Type:
    018020MD, 2-electrode
  • Description:
    018020MD, 2-electrode conductivity cell
  • Material:
    Glass/platinum, platinised
  • Cell constant:
    10 cm-1
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement flow cell
    Replacement flow cell
    ORIOO13017
    Log in for availability
    1 * 1 items - 239,00 €