Conductivity cells, two-electrode, Orion™
011510MD, 2-electrode conductivity cell, 011510MD, 2-electrode, 10 µS/cm - 200 mS/cm, 1,0 cm-1, Epoxy/graphite, 8 pin MiniDIN, 3 m cable, Field or laboratory use
Catalog # 663-0188
Supplier: Thermo Orion
Jump to:
Product Details & Documents
These versatile conductivity cells are intended for laboratory and field use.
- Available in a variety of materials and measurement ranges
011010A and 011020A are designed for use with 555A, 550A, 162A, 136A, 135A, 131S, 130A meters.
011010, 011020 and 011050 are designed for use with 150Aplus, 145Aplus, 125Aplus, 115Aplus, 105Aplus meters.
011050MD, 011510MD, 013016MD and 018020MD are designed for use with Star series meters.
Specifications
- Conductivity:10 µS/cm - 200 mS/cm
- Connection:8 pin MiniDIN, 3 m cable
- For:Field or laboratory use
- Type:011510MD, 2-electrode
- Description:011510MD, 2-electrode conductivity cell
- Material:Epoxy/graphite
- Cell constant:1,0 cm-1
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement flow cell



