Vortex mixers, MS 3
Product Details & Documents
Compact universal mixers suitable for shaking tasks with all small vessels and microtitre plates. These mixers feature two operating modes.
- Continuous or touch operation with standard attachment, in addition MS 3 digital offers timed mode
- Attachment detection
- MS 3 digital has a timer with countdown function, range 1 s to 999 min
Mode A (safe mode with attachment detection) means the maximum speed of 3000 min⁻¹ is only reached using the standard attachment in touch mode. If other attachments are used, the speed is limited to 1300 min⁻¹.
Mode B (without attachment detection) means a speed of 3000 min⁻¹ is possible using all attachments. Mixers are stable at all speed ranges and have sturdy zinc, die-cast casing.
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21.
Delivery information: MS 3 basic is supplied with standard attachment for test tubes or small vessels up to 50 mm, universal attachment for various foam inserts, and one hand insert for use with universal attachment. MS 3 digital is supplied with the above and in addition includes the microtitre plate attachment and test tube insert with six holes of Ø 12 mm.
Specifications
- Description:MS 3 basic vortex mixer
- Seq:01
- Shaking motion:Orbital
- Cat. No.:444-2544
- Max. capacity:0,5 kg, including attachment
- Orbit:4,5 mm
- Speed range:0 - 3000 min⁻¹
- Model:MS 3 basic
- W×D×H:148×205×63 mm
- Weight:2,9 kg
- Motor rating input/output:10/8 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Standard attachment for test tubes/vessels up to Ø 50 mmStandard attachment for test tubes/vessels up to Ø 50 mm442-2233Log in for availability1 * 1 items - 22,00 €
Product Information
- Catalog #AvailabilityPrice
- Microtitre plate attachment
Product Information
- Catalog #AvailabilityPrice
- PCR plate attachment, 96-well
Product Information
- Catalog #AvailabilityPrice
- Universal attachment for various foam insertsUniversal attachment for various foam inserts442-2235Log in for availability1 * 1 items - 22,00 €
Product Information
- Catalog #AvailabilityPrice
- One hand insert, for use with 442-2235
Product Information
- Catalog #AvailabilityPrice
- Test tube insert, without holes, for use with 442-2235Test tube insert, without holes, for use with 442-2235444-0018Log in for availability1 * 1 items - 33,50 €
Product Information
- Catalog #AvailabilityPrice
- Test tube insert, holds 14 tubes Ø 10 mm, for use with 442-2235Test tube insert, holds 14 tubes Ø 10 mm, for use with 442-2235444-0015Log in for availability1 * 1 items - 68,00 €
Product Information
- Catalog #AvailabilityPrice
- Test tube insert, holds 4 tubes Ø 16 mm, for use with 442-2235Test tube insert, holds 4 tubes Ø 16 mm, for use with 442-2235444-0017Log in for availability1 * 1 items - 68,00 €
Product Information
- Catalog #AvailabilityPrice
- Test tube insert, holds 6 tubes Ø 12 mm, for use with 442-2235Test tube insert, holds 6 tubes Ø 12 mm, for use with 442-2235444-0016Log in for availability1 * 1 items - 68,00 €
Product Information
- Catalog #AvailabilityPrice
- For inserting into universal attachment, for tubes with a volume of 0,5 ml. Weight: 0,005 kgFor inserting into universal attachment, for tubes with a volume of 0,5 ml. Weight: 0,005 kgIKAA25005776Log in for availability1 * 1 items - 65,50 €



