Order Entry
Export
Orders LinkContactUsLinkComponent
Cheese trier

Cheese trier

Cheese trier, 210 mm, 140 mm, 17 mm
Catalog # 300-0145
Supplier:   GERBER FUNKE
Cheese trier
Catalog # 300-0145
Supplier:  GERBER FUNKE
Cheese trier
Cheese trier

Cheese trier, 210 mm, 140 mm, 17 mm

Price
157,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Chrome-nickel steel. Developed for sampling small cores and testing the readiness of cheeses without cutting them open. Ideal for use in milk-processing industries and cheese dairies.

  • Black plastic handle
  • Two different sizes available
Specifications
  • Ø:
    17 mm
  • Immersion depth:
    140 mm
  • Description:
    Cheese trier
  • Length:
    210 mm
  • Seq:
    04