Order Entry
Export
Orders LinkContactUsLinkComponent
Deionizer, B-Pure™

Deionizer, B-Pure™

Deionization system; Half-size module, D4505
Catalog # BARND4505
Deionizer, B-Pure™
Catalog # BARND4505
Deionizer, B-Pure™

Deionization system; Half-size module, D4505

Price
597,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These B-Pure™ laboratory-grade water systems are designed for pre-treatment or deionization application needs. The design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders.

  • Easily change cartridges with the simple quarter turn quick release canisters
  • Quarter-turn quick-release canisters make cartridge changes easy
  • Accepts Pura-Lite™ indicator or digital purity meter to monitor water quality

Single module: Simple system without draw-off valve or purity indicator and produces up to 4 l/min.

Double module: Complete with draw-off valve and produces up to 4 l/min. Choose from models with digital purity meter or Pura-Lite 'Go/No Go' resistivity indicator.

Half-Size holder: Easily attaches to full-size B-Pure systems and produces up to 2 l/min. It is small size for flexibility in mounting location.

Ordering information: Cartriges are sold seperately.

Specifications
  • Description:
    Deionization system; Half-size module, D4505
  • Seq:
    01
  • Cat. No.:
    BARND4505
  • Model:
    D4505
  • W×D×H:
    178×178×381 mm
  • Max. flow rate:
    120 l/h