Arctic Express™ Transport Systems
Manual fill for 384×2 ml, 480×1,2 ml, 288×4 ml vials with internal security compartment
Catalog # BARNCY50920
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Ensure optimal safety and security using Arctic Express™ transport systems - ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.
- IATA available on model CY50920
- Innovative material absorbs liquid nitrogen to prevent spillage during shipment
- Eight, 13 and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity
- Canister safely holds biological materials in shipper
- Lockable lid with internal security compartment provides protection and sample isolation
- Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs
- System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers
Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Ordering information: Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.
Delivery information: Supplied with reusable shipping case; one canister with arctic express 5 and 10 model.
Specifications
- Description:Manual fill for 384×2 ml, 480×1,2 ml, 288×4 ml vials with internal security compartment
- Storage capacity of straws - no. of stages:-
- Cat. No.:BARNCY50920
- Static holding time (days):14
- Capacity:10 L
- No. of canisters:-
- Daily evaporation:0,7 L



