Serological pipettes
1 ml, 0,01 ml, +, Yellow, 25/pack, 1000/case
SARS86.1251.025
: SARSTEDT
PS, graduated, sterile.
- Plugged
- Easy identification by colour code
- Larger pipetting volume due to negative graduation
- Optimised mouth piece for universal fit in most common pipettors
- Easy to open, static-free packaging
- Colour code:Yellow
- Packed:25/pack, 1000/case
- Sterile:+
- Capacity:1 ml
- Division:0,01 ml



