Round cuvettes
260 - 280 nm, 96 mm, 8 ml, 10 mm, PS
Catalog # SARS67.743
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Polystyrene cuvettes with round opening.
Specifications
- Path length:10 mm
- Volume:8 ml
- Window material:PS
- Height:96 mm
- Seq:002
- Range:260 - 280 nm



