Dishes, disposable
250 ml, 114×50 mm, 114 mm, 50 mm
Catalog # BOCH11615
Supplier: BOCHEM
Jump to:
Product Details & Documents
Aluminium.
- Flat bottom and crimped sides for rigidity
- Oil-free
- Slightly tapered for easy stacking
Sturdy, disposable dishes feature crimped sides. Ideal for general-purpose weighing, dispensing, and storage applications. Dishes also function as evaporating dishes, parts containers, or dust covers.
Documents
BOCH11610_TDS_EN BOCH11611_TDS_EN
Datasheet
Specifications
- Ext.Ø:114 mm
- Int.Ø×H:114×50 mm
- Capacity:250 ml
- Height:50 mm



