Containers, disposable, with screw cap
14 mm, for 100 ml containers, Neutral, 50/bag, 500/case, HDPE
Catalog # SARS76.564
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PP, translucent, with neutral HDPE screw cap
- Sterile or non-sterile
- Without lid or with attached or enclosed lid available
- Safety label ensures sterility prior to use and provides a convenient writing space
Ideal as general specimen containers.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Packed:50/bag, 500/case
- Type:for 100 ml containers
- Height:14 mm
- Material:HDPE
- Cap colour:Neutral



