Accessories for FlashGel™ system
FlashGel™ DNA QuantLadder (100 bp to 1500 bp), 50 applications
Catalog # 733-1621
Supplier: LONZA
Jump to:
Product Details & Documents
Specifications
- Description:FlashGel™ DNA QuantLadder (100 bp to 1500 bp), 50 applications
- Seq:17
- Gel size W×D×H:84x70x2 mm
- Cat. No.:733-1621
- Separation range (bp):1.2% agarose: 50-4000
2.2% agarose: 10-1000 - Cassette size W×D×H:107×115×17 mm
- Dock size W×D×H:120×134×54 mm
- Storage (cassettes):Room temperature for up to 5 months from manufacture
- Well volume:2 - 5 µl



