Pipette tips, universal, Axygen®
Standard, 1000 - 5000 µl, -, Transparent, Bulk
: Corning
These universal pipette tips are compatible with most micropipettes.
- PP, autoclavable
- Smooth finish for minimum retention of collected sample
- Certified free of RNase, DNase and endotoxins
- Maxymum Recovery® tips feature ultra smooth surfaces: For reduced sample loss and maximal accuracy and precision
Ordering information: Available loose or in racks, sterile or non sterile versions.
- Packed:Bulk
- Sterile:-
- Volume:1000 - 5000 µl
- Seq:72
- Tip style:Standard
- Tip colour:Transparent
- Cat. No.:613-0663
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



