Test tubes, PS/PP, without rim, Axygen®
75 mm, 12 mm, PS, 500/pack
Catalog # 613-1279
Supplier: Corning
Test tubes, PS/PP, without rim, Axygen®
Catalog # 613-1279
Supplier: Corning
Jump to:
Product Details & Documents
PS, clear or PP, transparent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
- Matching push-in stoppers are optionally available
- Can also be used as centrifuge tubes
Universal tubes for a wide range of laboratory and production applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:12 mm
- Packed:500/pack
- Length:75 mm
- Material:PS
- Seq:02
- Cat. No.:613-1279
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



