Order Entry
Export
Orders LinkContactUsLinkComponent
 

Accessories for FlashGel™ system

FlashGel™ DNA marker (100 bp to 4 Kb), for 1.2% cassettes
Catalog # 733-1620
Supplier:   LONZA
Accessories for FlashGel™ system
Catalog # 733-1620
Supplier:  LONZA
Accessories for FlashGel™ system
Accessories for FlashGel™ system

FlashGel™ DNA marker (100 bp to 4 Kb), for 1.2% cassettes

Price
320,00 €
Log in for availability
1 * 500 µl
Product Details & Documents
Specifications
  • Description:
    FlashGel™ DNA marker (100 bp to 4 Kb), for 1.2% cassettes
  • Seq:
    18
  • Gel size W×D×H:
    84x70x2 mm
  • Cat. No.:
    733-1620
  • Separation range (bp):
    1.2% agarose: 50-4000
    2.2% agarose: 10-1000
  • Cassette size W×D×H:
    107×115×17 mm
  • Dock size W×D×H:
    120×134×54 mm
  • Storage (cassettes):
    Room temperature for up to 5 months from manufacture
  • Well volume:
    2 - 5 µl