Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

500 ml, 133 mm, 91 mm, 10 ml
Catalog # VITL44191
Supplier:   VITLAB
Measuring beakers with handle
Catalog # VITL44191
Supplier:  VITLAB
Measuring beakers with handle
Measuring beakers with handle

500 ml, 133 mm, 91 mm, 10 ml

Price
5,90 €
Log in for availability
1 * 1 items
Product Details & Documents

SAN, crystal clear.

  • Temperature resistance up to 70 °C
  • With a raised scale
  • Stable, easy-grip handle

Ideal for general laboratory use and a wide variety of other applications. With embossed scale.

Specifications
  • Ext.Ø:
    91 mm
  • Graduation Interval:
    10 ml
  • Capacity:
    500 ml
  • Height:
    133 mm
  • Seq:
    02