Measuring beakers with handle
250 ml, 120 mm, 70 mm, 5 ml
Catalog # VITL44091
Supplier: VITLAB
Jump to:
Product Details & Documents
SAN, crystal clear.
- Temperature resistance up to 70 °C
- With a raised scale
- Stable, easy-grip handle
Ideal for general laboratory use and a wide variety of other applications. With embossed scale.
Specifications
- Ext.Ø:70 mm
- Graduation Interval:5 ml
- Capacity:250 ml
- Height:120 mm
- Seq:01



