Multiple distributors for bottles , BOLA
GL 32, 2 × max. 8 mm, 2 × GL 14
BOHLD621-04
Jump to:
PTFE.
- Very good chemical resistance
- Temperature resistant from -200 to +250 °C
- Suitable for vacuum applications
For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with an external diameter of max. 8 mm can be inserted through the stopcocks.
Specifications
- Thread:GL 32
- Tube ext.Ø:2 × max. 8 mm
- Neck:2 × GL 14



