Silicone foam stoppers, conical
Yellow, 0, 40,0 mm, 33,0 mm, 40,0 mm
217-9716
These coloured conical stoppers are made from silicone foam.
- Feather-light
- Neutral odour
- Physiologically inert
- Temperature-resistant from –60 to +200 °C
- Ø bottom:33,0 mm
- Ø top:40,0 mm
- No. of Holes:0
- Colour:Yellow
- Height:40,0 mm
- Seq:08



