Jackets, Tyvek® 500, model PP33
White, XL
Catalog # 113-3886
Supplier: DuPont
Jump to:
Product Details & Documents
These jackets are made from Tyvek®, a flash spun high density PE fabric. Tyvek® is permeable to air and water vapour, but repels aerosols and water-based liquids. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size).
- Low-linting fabric
- Antistatic treatment (EN 1149-5) - on both sides
- With hood and zip closure
- Stitched seams (internal)
Typical applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Colour: white
Certifications: (EU) 2016/425; partial body chemical protective clothing, cat III, Type PB [6-B]; EN 14126.
Packaging: 50 per box, bulk packed.
Specifications
- Clothing Size:XL
- Colour:White
- Seq:03
- Cat. No.:113-3886
- Model:500 PP33
- Garment application:Chemical protection|Laboratory|Industrial
- Gender:Unisex



