Order Entry
Export
Orders LinkContactUsLinkComponent
Round cuvettes

Round cuvettes

260 - 280 nm, 55 mm, 4 ml, 10 mm, PS
Catalog # SARS67.749
Supplier:   SARSTEDT
Round cuvettes
Catalog # SARS67.749
Supplier:  SARSTEDT
Round cuvettes
Round cuvettes

260 - 280 nm, 55 mm, 4 ml, 10 mm, PS

Price
255,00 €
Log in for availability
1 * 2.000 items
Product Details & Documents

Polystyrene cuvettes with round opening.

Specifications
  • Path length:
    10 mm
  • Volume:
    4 ml
  • Window material:
    PS
  • Height:
    55 mm
  • Seq:
    001
  • Range:
    260 - 280 nm