VERAL bottles, with thread
200 ml, 60 mm, 116 mm
Catalog # MUEL14.060.03
Supplier: MUELLER KREMPEL
Jump to:
Product Details & Documents
PET, amber.
Amber coloured to protect light sensitive substances.
: Screw caps must be ordered separately.
Specifications
- Ext.Ø:60 mm
- Capacity:200 ml
- Height:116 mm
- Seq:03



