Order Entry
Export
Orders LinkContactUsLinkComponent
Pestles, serrated

Pestles, serrated

270 mm, 15 ml mortars, 6,5 mm
Catalog # KART6315
Supplier:   KARTELL
Pestles, serrated
Catalog # KART6315
Supplier:  KARTELL
Pestles, serrated
Pestles, serrated

270 mm, 15 ml mortars, 6,5 mm

Price
88,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Pestles used in the combination with borosilicate mortar for sample crushing. Ideal for tough materials such as tumours.

  • Head made of PTFE
  • Shaft made of stainless steel
Specifications
  • Ø:
    6,5 mm
  • For:
    15 ml mortars
  • Length:
    270 mm
  • Seq:
    04