Order Entry
Export
Orders LinkContactUsLinkComponent
 

Screw neck vials

Vials, LCGC certified, 2,00 ml, 12×32 mm, Glass, Amber, Yes, Screw cap, Silicone/PTFE, bonded
Catalog # WATE186000846C
Supplier:   WATERS
Screw neck vials
Catalog # WATE186000846C
Supplier:  WATERS
Screw neck vials

Vials, LCGC certified, 2,00 ml, 12×32 mm, Glass, Amber, Yes, Screw cap, Silicone/PTFE, bonded

Price
126,00 €
Log in for availability
1 * 100 items
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Ø×H:
    12×32 mm
  • Septum:
    Silicone/PTFE, bonded
  • Capacity:
    2,00 ml
  • Colour:
    Amber
  • Description:
    Vials, LCGC certified
  • Material:
    Glass
  • Seq:
    07
  • Cap type:
    Screw cap