Test tubes with screw caps
15 ml, 120 mm, 17 mm, Non sterile, 5000×g
Catalog # KART84000
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, graduated, conical. Tight sealing screw cap made from PP.
- Withstand up to −80 °C
- Can be centrifuged up to 3500 ×g (self-standing bottom) and 5000 ×g (without self-standing bottom)
- Sterile tubes are supplied with a red cap
Documents
Specifications
- Ext.Ø:17 mm
- Version:Non sterile
- Capacity:15 ml
- Length:120 mm
- RCF max.:5000×g



