PIG® SUPER absorbent socks
Absorbent socks, PP skin/flame-retardant cellulose filler, 91,2 L, 24 socks/box, 83×1070 mm
Catalog # 121-0537
Jump to:
Discontinued
Product Details & Documents
PIG® SUPER Absorbent Sock is great for high-volume machine leaks. Soaks up nearly twice as much liquid as other maintenance socks.
- Extra-thirsty, formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to keep workers safe
- Cellulose filler is highly absorbent for big leaks and spills; super absorbency means that you replace them less often
- Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated
- Absorbs and retains oils, coolants, solvents and water; not recommended for acids, caustics or other corrosive liquids
- 85% recycled cellulose filler is ideal when green products are desired
Wringable for reclaiming up to 65% of absorbed liquid. Can be incinerated after use to reduce waste or for fuels blending.
Specifications
- Description:Absorbent socks, PP skin/flame-retardant cellulose filler
- Seq:02
- Absorbency:91,2 L
- Packed:24 socks/box
- Ø×L:83×1070 mm



