Adhesive mounting tapes
Glass silk tape, max. 450 °C, 12 mm
ISOP871904-000
: ISOPAD
Jump to:
Glass-silk adhesive tapes used for mounting.
Specifications
- Width:12 mm
- Description:Glass silk tape, max. 450 °C
- Seq:02
Glass-silk adhesive tapes used for mounting.