Scoops, PharmaScoop
1250 ml, 195 mm, 125 mm
Catalog # 300-0151
Supplier: BURKLE
Jump to:
Product Details & Documents
Stainless steel AISI 316 (1,4401). This sample scoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.
- GMP conform
- Highly polished
- Without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples
The scoops meet all the requirements for GMP compliance in production and sampling.
Documents
Specifications
- Ø:125 mm
- Capacity:1250 ml
- Length:195 mm
- Seq:07



