Rechargable Batteries
Rechargable NiMH Power ACCU™, 9V Block/HR6F22, 8,4 V, 200 mAh
Catalog # 139-0038
Supplier: VARTA GERAETEBATTERIE
Jump to:
Product Details & Documents
High capacity with long operating times per charge. Do not require a special charger.
- Can be recharged up to 1000 times
Specifications
- Type:9V Block/HR6F22
- Voltage:8,4 V
- Capacity:200 mAh
- Description:Rechargable NiMH Power ACCU™
- Seq:01



