Screw neck vials
Vials, LCGC certified, 1,00 ml, 12×32 mm, Glass, Clear, Yes, Screw cap, PTFE/silicone, pre-slit
Supplier: WATERS
Jump to:
Product Details & Documents
Documents
Specifications
- Cap included:Yes
- Ø×H:12×32 mm
- Septum:PTFE/silicone, pre-slit
- Capacity:1,00 ml
- Colour:Clear
- Description:Vials, LCGC certified
- Material:Glass
- Seq:01
- Cap type:Screw cap



