Order Entry
Export
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ SCX

VersaPlate™ well plate tubes, SCX, 60 Å, 40 µm, 200 mg
Catalog # VARI7550702C
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ SCX
Catalog # VARI7550702C
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ SCX

VersaPlate™ well plate tubes, SCX, 60 Å, 40 µm, 200 mg

Price
491,04 €
Log in for availability
1 * 96 items
Product Details & Documents

Bond Elut™ SCX is a strong cation exchanger with a very low pKa. Although the pKa is similar to Bond Elut™ PRS, the presence of the benzene ring in the functional group increases the potential for non-polar interactions. This non-polar characteristic becomes particularly important when conducting ion-exchange from aqueous systems, where selectivity towards compounds exhibiting cationic and non-polar character is seen.

  • Useful for compounds with both cationic and non-polar characteristics
  • Superior cleanup from a single sorbent
  • Very low pKa ligand elicits strong analyte interaction
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Description:
    VersaPlate™ well plate tubes
  • Seq:
    26
  • Bed weight:
    200 mg
  • Phase:
    SCX
  • Carbon load:
    10,9%
  • Cat. No.:
    VARI7550702C
  • Endcapped:
    No
  • Surface area:
    500 m²/g