Solid phase extraction cartridges, Bond Elut™ NH₂
VersaPlate™ tube, NH₂, 60 Å, 40 µm, 50 mg
Catalog # VARI75505050
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.
- Weaker anion exchange than SAX
- Very good for separating structural isomers
- Uses hydrogen bonding and anion exchange
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Description:VersaPlate™ tube
- Seq:26
- Bed weight:50 mg
- Phase:NH₂
- Carbon load:6,7%
- Cat. No.:VARI75505050
- Endcapped:No
- Surface area:500 m²/g



