Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19
Temperature limits 225/250 °C, 5 in cage, Capillary, CP-Cyclodextrin-β-2,3,6-M-19, 0,25 µm, 0,25 mm, 25 m
Catalog # VARICP7500I5
Supplier: VARIAN
Jump to:
Product Details & Documents
The CP-Cyclodextrin-β-2,3,6-M-19 column separates many optical isomers that could not be analyzed previously.
- Unique selectivity for isomer separation with ease-of-use
- High inertness delivers accurate results
- High efficiency for a broad application area
- Useful for non-chiral compounds
CP-Cyclodextrin-β-2,3,6-M-19 has a very high inertness, enabling separation of underivatized polar compounds.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:Temperature limits 225/250 °C, 5 in cage
- Length:25 m
- Seq:02
- Phase:CP-Cyclodextrin-β-2,3,6-M-19



