Order Entry
Export
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ NH₂

Solid phase extraction cartridges, Bond Elut™ NH₂

LRC cartridge, NH₂, 60 Å, 40 µm, 10 ml, 200 mg
Catalog # VARI12113067
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ NH₂
Catalog # VARI12113067
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ NH₂

LRC cartridge, NH₂, 60 Å, 40 µm, 10 ml, 200 mg

Price
244,50 €
Log in for availability
1 * 50 items
Product Details & Documents

Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.

  • Weaker anion exchange than SAX
  • Very good for separating structural isomers
  • Uses hydrogen bonding and anion exchange
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    02
  • Bed weight:
    200 mg
  • Phase:
    NH₂
  • Carbon load:
    6,7%
  • Cat. No.:
    VARI12113067
  • Endcapped:
    No
  • Surface area:
    500 m²/g