Solid phase extraction cartridges, Bond Elut™ SCX
Straight barrel cartridge, SCX, 60 Å, 120 µm, 3 ml, 500 mg
Catalog # 549-0847
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ SCX is a strong cation exchanger with a very low pKa. Although the pKa is similar to Bond Elut™ PRS, the presence of the benzene ring in the functional group increases the potential for non-polar interactions. This non-polar characteristic becomes particularly important when conducting ion-exchange from aqueous systems, where selectivity towards compounds exhibiting cationic and non-polar character is seen.
- Useful for compounds with both cationic and non-polar characteristics
- Superior cleanup from a single sorbent
- Very low pKa ligand elicits strong analyte interaction
Specifications
- Particle Size:120 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:16
- Bed weight:500 mg
- Phase:SCX
- Carbon load:10,9%
- Cat. No.:549-0847
- Endcapped:No
- Surface area:500 m²/g



