Order Entry
Export
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ AccuCAT

Solid phase extraction cartridges, Bond Elut™ AccuCAT

Straight barrel cartridge, AccuCAT, 40 µm, 6 ml, 400 mg
Catalog # VARI12282006
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ AccuCAT
Catalog # VARI12282006
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ AccuCAT
Solid phase extraction cartridges, Bond Elut™ AccuCAT

Straight barrel cartridge, AccuCAT, 40 µm, 6 ml, 400 mg

Price
304,85 €
Log in for availability
1 * 30 items
Product Details & Documents

Bond Elut AccuCAT cartridges are mixed bed SPE cartridges consisting of a strong cation exchange (SCX) and a strong anion exchange (SAX) sorbent packed into one bed. AccuCAT is effective for the extraction of acidic, basic and neutral analytes from urine and other biological samples. AccuCAT is particularly effective for catecholamine extraction from bio fluids.

  • Ultra clean, mixed sorbent bed delivers for reproducible extractions
  • SCX and SAX functionalities offer broad analyte extraction potential
  • Compatible with many biological fluids for easy method transfer
Specifications
  • Particle Size:
    40 µm
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    06
  • Bed weight:
    400 mg
  • Phase:
    AccuCAT