Order Entry
Export
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ SAX

Solid phase extraction cartridges, Bond Elut™ SAX

Straight barrel cartridge, SAX, 60 Å, 120 µm, 6 ml, 1 g
Catalog # 549-0859
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ SAX
Catalog # 549-0859
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ SAX

Straight barrel cartridge, SAX, 60 Å, 120 µm, 6 ml, 1 g

Price
254,73 €
Log in for availability
1 * 30 items
Product Details & Documents

Bond Elut™ SAX is a strong anion exchange sorbent ideally suited for the extraction of compounds such as carboxylic acids, which may not retain effectively on weak anion exchange sorbents. The sorbent is supplied in the chloride counter ion form. You can modify the selectivity of the phase by replacing the chloride ion with other anions, such as acetate and hydroxide.

  • Retains compounds that elute from weak anion exchange sorbents
  • Selectivity can be user-modified for increased flexibility
  • Minimal non-polar interactions
Specifications
  • Particle Size:
    120 µm
  • Pore size:
    60 Å
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    19
  • Bed weight:
    1 g
  • Phase:
    SAX
  • Carbon load:
    7,5%
  • Cat. No.:
    549-0859
  • Endcapped:
    No
  • Surface area:
    500 m²/g