Solid phase extraction cartridges, Bond Elut™ PSA
Straight barrel cartridge, PSA, 60 Å, 40 µm, 12 ml, 2 g
Catalog # VARI12256055
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ PSA is an alkylated amine sorbent that contains two different amino functionalities, one secondary and one primary. This gives a slightly higher pKa and ionic capacity compared to Bond Elut™ NH₂. The PSA functional group is a very effective bidentate ligand and is therefore an excellent sorbent for chelation applications. PSA has a significantly higher carbon load than most amino functional sorbents and thus is a better choice for polar compounds, which retain too strongly on Bond Elut™ NH₂.
- Very effective bidentate ligand
- Alternative choice for polar compounds to Bond Elut™ NH₂
- Higher ionic capacity than NH₂
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:12 ml
- Description:Straight barrel cartridge
- Seq:06
- Bed weight:2 g
- Phase:PSA
- Carbon load:7,5%
- Cat. No.:VARI12256055
- Endcapped:No
- Surface area:500 m²/g



