Order Entry
Export
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ SPEC

Straight barrel cartridge, C18-AR, 70 Å, 10 ml, 35 mg
  VARIA5021935
 :   VARIAN
Solid phase extraction cartridges, Bond Elut™ SPEC
  VARIA5021935
 :  VARIAN
Solid phase extraction cartridges, Bond Elut™ SPEC
Solid phase extraction cartridges, Bond Elut™ SPEC

Straight barrel cartridge, C18-AR, 70 Å, 10 ml, 35 mg

 
 
   
1 * 100 items
 

SPEC SPE solid phase extraction cartridges available in standard straight barrel tube format, offering flexibility in sample size. Use on any standard vacuum manifold such as the Vac Elut 20 or SPS 24.

 
  • Pore size:
    70 Å
  • Capacity:
    10 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    05
  • Bed weight:
    35 mg
  • Phase:
    C18-AR
Accessories

 

  •  
    Description
     
     
  • VARIA712
    Environmental disk manifold
       
    1 * 1 items - 1 237,83 €

 

  •  
    Description
     
     
  • VARIA713
    Environmental disk holder, 47 mm
       
    1 * 1 items

 

  •  
    Description
     
     
  • VARIA714
    Flask, 1 l, male 40/35 mm, ground glass fitting
       
    1 * 1 items - 415,34 €