Order Entry
Export
Orders LinkContactUsLinkComponent
HPLC columns, MetaCarb

HPLC columns, MetaCarb

Metacarb oligo, Guard cartridge, 4,00 mm, 20 mm
Catalog # VARIA5238GC
Supplier:   VARIAN
HPLC columns, MetaCarb
Catalog # VARIA5238GC
Supplier:  VARIAN
HPLC columns, MetaCarb

Metacarb oligo, Guard cartridge, 4,00 mm, 20 mm

Price
473,65 €
Log in for availability
1 * 1 items
Product Details & Documents

The MetaCarb™ line of carbohydrate columns provides high resolution columns for applications requiring high performance carbohydrate and organic acid analysis. These columns contain sulfonated polystyrene resins in the Calcium (87C), Hydrogen (87H), and Lead (87P) forms, and provide a wide range of selectivities for carbohydrate and organic analysis. They are widely used in the food and beverage industries for analysis of sweeteners, corn and cane sugars, fruit juices, soft drinks, beer and dairy products.

  • Superior carbohydrate separations
  • Wide range of column selectivities
  • Higher reproducibility and durability

The MetaCarb™ Pb Plus column contains an 8 μm highly cross-linked, sulfonated SDVB resin in the lead ionic form. This column is designed for analysis of monosaccharides and sugar alcohols.

Documents

Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    4,00 mm
  • Description:
    Metacarb oligo
  • Length:
    20 mm
  • Cat. No.:
    VARIA5238GC