Solid phase extraction cartridges, Bond Elut™ SPEC
Straight barrel cartridge, MP3, 70 Å, 3 ml, 15 mg
Catalog # VARIA5322020
Supplier: VARIAN
Jump to:
Product Details & Documents
SPEC SPE solid phase extraction cartridges available in standard straight barrel tube format, offering flexibility in sample size. Use on any standard vacuum manifold such as the Vac Elut 20 or SPS 24.
Specifications
- Pore size:70 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:16
- Bed weight:15 mg
- Phase:MP3
Accessories
Product Information
- Catalog #AvailabilityPrice
- Environmental disk manifold
Product Information
- Catalog #AvailabilityPrice
- Environmental disk holder, 47 mm
Product Information
- Catalog #AvailabilityPrice
- Flask, 1 l, male 40/35 mm, ground glass fittingFlask, 1 l, male 40/35 mm, ground glass fittingVARIA714Log in for availability1 * 1 items - 415,34 €



