Order Entry
Export
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ SPEC

Straight barrel cartridge, SAX, 70 Å, 3 ml, 15 mg
Catalog # VARIA5320520
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ SPEC
Catalog # VARIA5320520
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ SPEC
Solid phase extraction cartridges, Bond Elut™ SPEC

Straight barrel cartridge, SAX, 70 Å, 3 ml, 15 mg

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

SPEC SPE solid phase extraction cartridges available in standard straight barrel tube format, offering flexibility in sample size. Use on any standard vacuum manifold such as the Vac Elut 20 or SPS 24.

Specifications
  • Pore size:
    70 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    23
  • Bed weight:
    15 mg
  • Phase:
    SAX
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Environmental disk manifold
    Environmental disk manifold
    VARIA712
    Log in for availability
    1 * 1 items - 1 237,83 €

Product Information

  • Catalog #
    Availability
    Price
  • Environmental disk holder, 47 mm
    Environmental disk holder, 47 mm
    VARIA713
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Flask, 1 l, male 40/35 mm, ground glass fitting
    Flask, 1 l, male 40/35 mm, ground glass fitting
    VARIA714
    Log in for availability
    1 * 1 items - 415,34 €