Order Entry
Export
Orders LinkContactUsLinkComponent
 

Stirring paddles, PP

Stirring paddle, PP, total length 117 cm, 1170 mm, 130 mm, 155 mm, 155×130 mm
  BURK8203-2100
 :   BURKLE
Stirring paddles, PP
  BURK8203-2100
 :  BURKLE
Stirring paddles, PP
Stirring paddles, PP

Stirring paddle, PP, total length 117 cm, 1170 mm, 130 mm, 155 mm, 155×130 mm

 
64,30 €
   
1 * 1 items
 

PP stirring paddles ideal for gentle stirring in plastic and glass containers.

  • Shatterproof
  • Warp resistant
 
  • Width:
    130 mm
  • Description:
    Stirring paddle, PP, total length 117 cm
  • Length:
    155 mm
  • Seq:
    01
  • Blade L×W:
    155×130 mm
  • Shaft length:
    1170 mm