Centrefeed rolls and wipes, Tork
Centrefeed wipes, Tork, 1 ply, perforated (350×200 mm), White, 165 m × 195 mm, M2, 6×165 m rolls
Catalog # 115-0333
Supplier: Essity
Jump to:
Product Details & Documents
Centrefeed rolls and wipes for Tork dispenser systems available in various qualities.
- Tork Heavy-Duty: Soft premium quality for heaviest wiping tasks - with a better, faster absorption than other towels and wipes
- Tork Plus: Improved performance tissues and wipes that meet or exceed basic requirements - with a good absorption, brightness and strength
- Tork Basic: Standard quality tissues and wipes for basic demands
Documents
SCAA129262_TDS_EN
Datasheet
Specifications
- For:M2
- Packed:6×165 m rolls
- Colour:White
- Description:Centrefeed wipes, Tork, 1 ply, perforated (350×200 mm)
- L×W:165 m × 195 mm
- Seq:09



