Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, pear shaped, with two necks

100 ml, 14/23 NS, 14/23 NS, 120 mm, 64 mm
  WITG0.663.100
Flasks, pear shaped, with two necks
  WITG0.663.100
Flasks, pear shaped, with two necks
Flasks, pear shaped, with two necks

100 ml, 14/23 NS, 14/23 NS, 120 mm, 64 mm

 
37,50 €
   
1 * 1 items
 

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

The conical geometry makes them ideal for small-scale reactions.

 
  • Ext.Ø:
    64 mm
  • Capacity:
    100 ml
  • Height:
    120 mm
  • Seq:
    03
  • Side necks:
    14/23 NS
  • Centre neck:
    14/23 NS