Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, pear shaped, with two necks

25 ml, 14/23 NS, 14/23 NS, 90 mm, 43 mm
Catalog # WITG0.663.025
Supplier:   witeg Labortechnik
Flasks, pear shaped, with two necks
Catalog # WITG0.663.025
Supplier:  witeg Labortechnik
Flasks, pear shaped, with two necks
Flasks, pear shaped, with two necks

25 ml, 14/23 NS, 14/23 NS, 90 mm, 43 mm

Price
30,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

The conical geometry makes them ideal for small-scale reactions.

Specifications
  • Ext.Ø:
    43 mm
  • Capacity:
    25 ml
  • Height:
    90 mm
  • Seq:
    01
  • Side necks:
    14/23 NS
  • Centre neck:
    14/23 NS