Dosing bottles, LDPE
150 ml, 120 mm, 59 mm
Catalog # SEMA1210
Supplier: SEMADENI
Jump to:
Product Details & Documents
LDPE, translucent dosing bottles attached white PP cap with pouring spout.
- Good chemical resistance
- Good temperature resistance
Ideal for fast and clean dosing and sampling of the desired liquid quantity.
Caution: Not suitable for shipping liquids.
Specifications
- Ext.Ø:59 mm
- Capacity:150 ml
- Height:120 mm
- Seq:02



